Apply to be a TradeMaster!
Main product image of VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Split Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom

VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Split Core Current Transformers, Electric Meter Kit

Brand:
Leviton
SKU:
25B01-B01
Rating:
(0)
Q&A:
(0)
VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Split Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom
$670.58 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100A Amps
Product Highlight: Voltage
120/208V
Product Highlight: Color
Green

Description

–

This is a VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Split Core Current Transformers, Electric Meter Kit manufactured by Leviton.

VerifEye Series 2500 Kit, 25B01 meter with 2 CTV01-KD0 Split Core CTs - 100A

The VerifEye Series 2500 Submeter is a versatile energy monitoring platform designed for standalone operations and integration with AMR/BAS systems with an onboard pulse output and RS-485 terminals supporting Modbus RTU. Engineered for simplicity and scalability, the Series 2500 is ideal for a wide range of applications including energy management, code compliance reporting, and tenant billing all with a single model. Installation is fast and straightforward, featuring tool-free, WAGO connectors. This field-programmable meter has a user-friendly LCD setup wizard and built-in diagnostic icons that help verify proper wiring and outdoor environments, offering flexible mounting options and tamper-resistant features. Housed in a NEMA 3R enclosure, the Series 2500 is suitable for both indoor and outdoor use.

Specs

–
Amperage:

100A

Voltage:

120/208V

Color:

Green

Phase:

1-Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy