Apply to be a TradeMaster!
Main product image of VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Solid Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom

VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Solid Core Current Transformers, Electric Meter Kit

Brand:
Leviton
SKU:
25B01-K01-A01
Rating:
(0)
Q&A:
(0)
VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 2 Solid Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom
$596.69 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V, 277/480V
Product Highlight: Mount
Wall, Flush
Product Highlight: Amperage
100 Amps
Product Highlight: Color
Green

Description

–

The VerifEye Series 2500 Submeter is a versatile energy monitoring platform designed for standalone operations and integration with AMR/BAS systems with an onboard pulse output and RS-485 terminals supporting Modbus RTU. Engineered for simplicity and scalability, the Series 2500 is ideal for a wide range of applications-including energy management, code compliance reporting, and tenant billing-all with a single model. Installation is fast and straightforward, featuring tool-free, WAGO_ connectors*. This field-programmable meter has a user-friendly LCD setup wizard and built-in diagnostic icons that help verify proper wiring and outdoor environments, offering flexible mounting options and tamper-resistant features. Housed in a NEMA 3R enclosure, the Series 2500 is suitable for both indoor and outdoor use.


Features:

  • One model for 1P/2W, 2P/3W, 3P/4W (WYE), 120-480VAC
  • Solid core CTs (100A & 200A)
  • Split core CTs (100A to 800A)
  • Meets ANSI C12 metering accuracy requirements
  • Meets NEMA SM 31000 standards
  • Alarms for undervoltage, overvoltage, overcurrent, power factor, and reverse energy to aid with troubleshooting
  • Flush mount kit for neat and unobtrusive installation aesthetics
  • Limited 5-year warranty

Installation Features:

  • Easy access terminals for CT wiring with WAGO connectors
  • User friendly LCD front panel interface with 4-button navigation
  • Configuration wizard for guided initial meter setup
  • Multiple marked conduit entry locations around the meter housing
  • Built-in diagnostic icons

Specs

–
Voltage:

120/208V

277/480V

Mount:

Wall

Flush

Amperage:

100

Enclosure Type:

NEMA 3R

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy