This is a VerifEye Series 2500, Submeter, Indoor/Outdoor, 120/208v or 277/480v, 3 Phase, 100a, 3 Split Core Current Transformers, Electric Meter Kit manufactured by Leviton.
VerifEye Series 2500 Kit, 25B01 meter with 3 CTV01-KD0 Split Core CTs -100A
The VerifEye Series 2500 Submeter is a versatile energy monitoring platform designed for standalone operations and integration with AMR/BAS systems with an onboard pulse output and RS-485 terminals supporting Modbus RTU. Engineered for simplicity and scalability, the Series 2500 is ideal for a wide range of applications including energy management, code compliance reporting, and tenant billing all with a single model. Installation is fast and straightforward, featuring tool-free, WAGO connectors. This field-programmable meter has a user-friendly LCD setup wizard and built-in diagnostic icons that help verify proper wiring and outdoor environments, offering flexible mounting options and tamper-resistant features. Housed in a NEMA 3R enclosure, the Series 2500 is suitable for both indoor and outdoor use.
| Voltage: | 120/208V |
|---|---|
| Amperage: | 100A |
| Phase: | 3-Phase |
| Color: | Green |