Apply to be a TradeMaster!
Main product image of 30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)
Magnifying glass
Hover image to zoom

30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)

Brand:
Leviton
SKU:
2610-BU
Rating:
(0)
Q&A:
(0)
30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Blue)
Magnifying glass
Hover image to zoom
$21.28 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
30 Amps

Description

–
Features
  • L5-30R

Specifications
  • Terminal Accom.: 14-8 AWG
  • Color: Blue
  • Warranty: Limited Lifetime Warranty
  • Screw Terminal Torque: 14-18 in-lbs
  • Flammability: Rated V-0 per UL 94
  • Line Contacts: Brass
  • Terminal ID: Marked on Device
  • Pole: 2
  • Torque Range: 14-16 in-lbs
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Country of Origin: Mexico
  • UL: 498
  • RoHS Compliant: TRUE
  • Face Material: Valox
  • NOM: 57
  • Grounding: Isolated Ground
  • Termination: Back & Side
  • Voltage: 125 VAC
  • Base Material: Valox
  • Screw Terminal Torque: 14-18 in-lbs
  • Ground Contacts: Brass
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current
  • NEMA: WD-1 & WD-6
  • ANSI: C-73
  • Strap Material: Nickel-Plated Brass
  • Body Material: Valox 357
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • CSA: C22.2 No. 42
  • Terminal Clamps: Zinc-Plated Brass
  • Cover Material: Valox 357
  • Terminal Screws: Chromated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Wire: 3
  • Amperage: 30 A

Specs

–
Color:

Blue

Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Ground:

Isolated Ground

Warranty:

Lifetime Limited

Amperage:

30

NEMA Rating:

WD-1

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy