Apply to be a TradeMaster!
Main product image of 30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2610-IG
Rating:
(0)
Q&A:
(0)
30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$24.46 each
In Stock
In Stock
Get 141 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L5-30R

Specifications
  • Grounding Screw: Chromated Brass
  • Ground Clips: Nickel-Plated Brass
  • Face Material: Valox
  • Brand: V-0-Max
  • Voltage: 125 VAC
  • Current Limiting: Full Rated Current
  • Line Contacts: Brass
  • Wire: 3
  • Feature: Isolated Ground
  • Base Material: Valox
  • Warranty: Limited Lifetime Warranty
  • Cover Material: Valox 357
  • Terminal Clamps: Zinc-Plated Brass
  • CSA: C22.2 No. 42
  • Terminal Accom.: 14-8 AWG
  • Color: Orange
  • UL Fed Spec: W-C-596
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Grounding: Isolated Ground
  • ANSI: C-73
  • Termination: Back & Side
  • Environment: Corrosive
  • RoHS Compliant: TRUE
  • Ground Contacts: Brass
  • Terminal Screws: Chromated Brass
  • Country of Origin: Mexico
  • NOM: 57
  • Operating Temperature: -40 °C to 60 °C
  • Terminal ID: Marked on Device
  • At Rated Voltage: 2 HP
  • Strap Material: Nickel-Plated Brass
  • NEMA: WD-1 & WD-6
  • Pole: 2
  • UL: 498
  • Amperage: 30 A
  • Body Material: Valox 357
  • Dielectric Voltage: Withstands 2000V per UL498
  • Torque Range: 14-16 in-lbs
  • Screw Terminal Torque: 14-18 in-lbs
  • Flammability: Rated V-0 per UL 94

Specs

–
Series:

V-0-Max

Terminations:

Back Wire

Side Wire

Color:

Orange

Poles:

2

Warranty:

Lifetime Limited

Amperage:

30

Ground:

Isolated Ground

Country of Origin:

Mexico

Material:

Valox 357

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy