Apply to be a TradeMaster!
Main product image of Trimatron Rotary Dimmer Switch And Fan Control Replacement Knob (Black)
Magnifying glass
Hover image to zoom

Trimatron Rotary Dimmer Switch And Fan Control Replacement Knob (Black)

Brand:
Leviton
SKU:
26115-E
Rating:
(0)
Q&A:
(0)
Trimatron Rotary Dimmer Switch And Fan Control Replacement Knob (Black)
Magnifying glass
Hover image to zoom
$2.26 each
In Stock
In Stock
Get 22 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Black

Description

–
Features
  • EASY Replaces by sliding onto dimmer shaft
  • RELIABLE Made from quality materials from reputable brand
  • ADAPTABLE Fits 0.25 diameter D shape shaft
  • DURABLE Designed to withstand a lot of use
  • SELECTION Available in multiple color choices

Specifications
  • Country of Origin: Please Contact Customer Service
  • Type: Rotary Knob
  • RoHS Compliant: FALSE
  • Color: Black
  • Warranty: 2-Year Limited
  • Style Name: Trimatron
  • Standards and Certifications: UL/CSA
  • Minimum Qty: 25 Per Box

Specs

–
Warranty:

2 years

Color:

Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy