Apply to be a TradeMaster!
Main product image of Trimatron Replacement Knob - Ivory
Magnifying glass
Hover image to zoom

Trimatron Replacement Knob - Ivory

Brand:
Leviton
SKU:
26115-I
Rating:
(0)
Q&A:
(0)
Trimatron Replacement Knob - Ivory
Magnifying glass
Hover image to zoom
$2.03 each
BOX UP & SAVE 3%
$49.25 box of 25
$1.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Knobs For Trimatron Rotary Devices

Product Features:
  • Color: Ivory
  • Minimum Qty: 25 Per Box
  • Standards and Certifications: UL/CSA
  • Style Name: Trimatron
  • Type: Rotary Knob
  • Warranty: 2-Year Limited
  • Reliable: Made from quality materials from reputable brand
  • Adaptable: Fits 0.25” diameter “D” shape shaft
  • Easy: Replaces by sliding onto dimmer shaft
  • Durable: Designed to withstand a lot of use
  • Selection: Available in multiple color choices

Specs

–
Type:

Replacement Part

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy