The Day Savers – A National Tradesmen Day Contest
Main product image of Trimatron Replacement Knob - White
Magnifying glass
Hover image to zoom

Trimatron Replacement Knob - White

Brand:
Leviton
SKU:
26115-W
Rating:
(0)
Q&A:
(0)
Trimatron Replacement Knob - White
Magnifying glass
Hover image to zoom
$4.03 each
BOX UP & SAVE 15%
$85.75 box of 25
$3.43 each
In Stock
In Stock
Get 5 Mon, Aug 31
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

The Leviton 26115-W is a replacement knob from Trimatron product line. This particular model comes in white. The installation process with this knob is easy and fast. This Trimatron replacement knob features an outstanding reliability. It fits well in shallow boxes. The Trimatron product line also has quiet fan speed controls and rotary ON/OFF dimmers. The Leviton 26115-W is designed for traditional rotary-style dimmers. All Trimatron dimmers are furnished with wire leads for fast installation. They are available in one location (single-pole) and multi-location (3-way) Deluxe Push-ON/OFF versions for fan speed control and incandescent lighting.

Features:
  • Compact, easy-to-install design and outstanding reliability
  • Only half as deep as many conventional rotary-style dimmers
  • Provide an easy fit even in shallow wallboxes

Specifications:
  • Minimum Qty: 25 Per Box
  • Style Name: Trimatron
  • Color: White
  • Standards and Certifications: UL/CSA

Specs

Type:

Replacement Part

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy