Shop Resideo Sale
Main product image of 30A, 250V NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 250V NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2620-IG
Rating:
(0)
Q&A:
(0)
30A, 250V NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$26.76 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357
Product Highlight: Amperage
30 Amps

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L6-30R

Specifications
  • Warranty: Limited Lifetime Warranty
  • Country of Origin: Mexico
  • Ground Contacts: Brass
  • Screw Terminal Torque: 14-18 in-lbs
  • Environment: Corrosive
  • NOM: 57
  • Voltage: 250 VAC
  • ANSI: C-73
  • Current Limiting: Full Rated Current
  • Color: Orange
  • Body Material: Valox 357
  • Face Material: Valox
  • Base Material: Valox
  • Grounding: Isolated Ground
  • Brand: V-0-Max
  • Dielectric Voltage: Withstands 2000V per UL498
  • At Rated Voltage: 2 HP
  • Wire: 3
  • Terminal Screws: Chromated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • RoHS Compliant: TRUE
  • Feature: Isolated Ground
  • CSA: C22.2 No. 42
  • Flammability: Rated V-0 per UL 94
  • Strap Material: Nickel-Plated Brass
  • Terminal Accom.: 14-8 AWG
  • Terminal Clamps: Zinc-Plated Brass
  • Line Contacts: Brass
  • Amperage: 30 A
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal ID: Marked on Device
  • Operating Temperature: -40 °C to 60 °C
  • UL Fed Spec: W-C-596
  • NEMA: WD-1 & WD-6
  • UL: 498
  • Termination: Back & Side
  • Pole: 2
  • Grounding Screw: Chromated Brass
  • Ground Clips: Nickel-Plated Brass
  • Cover Material: Valox 357
  • Torque Range: 14-16 in-lbs

Specs

–
Terminations:

Back Wire

Side Wire

Poles:

2

Ground:

Isolated Ground

NEMA Rating:

WD-1

Country of Origin:

Mexico

Color:

Orange

Warranty:

Lifetime Limited

Series:

V-0-Max

Material:

Valox 357

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy