Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Plug, 30A, 2P, NEMA L6-30P - Black/White (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Plug, 30A, 2P, NEMA L6-30P - Black/White (250V)

Brand:
Leviton
SKU:
2621
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Plug, 30A, 2P, NEMA L6-30P - Black/White (250V)
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Horse Power
2 HP
Product Highlight: Color
White, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a lifetime warranty.

Product Features
  • One piece contacts reduce friction and overheating
  • Unique cord clamp accepts wide range of cord sizes (.245"-.700")
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Industry exclusive lifetime warranty
  • Made proudly in the USA
  • Ideal for transfer switches, compressors, and generators

Specs

–
Voltage:

250v

Horse Power:

2

Poles:

2

Type:

Locking Plug

Color:

White

Black

NEMA Rating:

L6-30P

Material:

Nylon

Ground:

Grounding

Amperage:

30

Grade:

Industrial

Operating Temp Range:

-40°C to 60°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy