Apply to be a TradeMaster!
Main product image of 30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2630-IG
Rating:
(0)
Q&A:
(0)
30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$27.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange

Description

–
Features
  • L7-30R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Country of Origin: Mexico
  • Color: Orange
  • Terminal Screws: Chromated Brass
  • Face Material: Valox
  • RoHS Compliant: FALSE
  • Wire: 3
  • Screw Terminal Torque: 14-18 in-lbs
  • At Rated Voltage: 3 HP
  • Base Material: Valox
  • Current Limiting: Full Rated Current
  • Feature: Isolated Ground
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Brand: V-0-Max
  • UL: 498
  • NEMA: WD-1 & WD-6
  • Warranty: Limited Lifetime Warranty
  • Environment: Corrosive
  • UL Fed Spec: W-C-596
  • Terminal ID: Marked on Device
  • Terminal Accom.: 14-8 AWG
  • Termination: Back & Side
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Amperage: 30 A
  • Ground Contacts: Brass
  • Voltage: 277 VAC
  • Terminal Clamps: Zinc-Plated Brass
  • Cover Material: Valox 357
  • Line Contacts: Brass
  • Flammability: Rated V-0 per UL 94
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • CSA: C22.2 No. 42
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Valox 357
  • Grounding Screw: Chromated Brass
  • Strap Material: Nickel-Plated Brass
  • NOM: 57
  • ANSI: C-73
  • Ground Clips: Nickel-Plated Brass
  • Grounding: Isolated Ground

Specs

–
Warranty:

Lifetime Limited

NEMA Rating:

WD-1

Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Ground:

Isolated Ground

Amperage:

30

Series:

V-0-Max

Material:

Valox 357

Poles:

2

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy