Apply to be a TradeMaster!
Main product image of 30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom

30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)

Brand:
Leviton
SKU:
2630-LEVITON
Rating:
(0)
Q&A:
(0)
30A, 277V NEMA L7-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, V-0-MAX (Black)
Magnifying glass
Hover image to zoom
$23.35 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L7-30R

Specifications
  • Grounding: Grounding
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal Screws: Chromated Brass
  • Country of Origin: Mexico
  • RoHS Compliant: TRUE
  • Ground Contacts: Brass
  • Terminal Accom.: 14-8 AWG
  • Screw Terminal Torque: 14-18 in-lbs
  • Wire: 3
  • Terminal Clamps: Nickel-Plated Brass
  • Warranty: Limited Lifetime Warranty
  • Dielectric Voltage: Withstands 2000V per UL498
  • Device Type: Locking Receptacle
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Operating Temperature: -40 °C to 60 °C
  • ANSI: C-73
  • Termination: Back & Side
  • Brand: V-0-Max
  • Voltage: 277 VAC
  • Strap Material: Nickel-Plated Brass
  • UL: 498
  • Environment: Corrosive
  • Amperage: 30 A
  • Base Material: Valox
  • Cover Material: Valox 357
  • UL Fed Spec: W-C-596
  • CSA: C22.2 No. 42
  • Terminal ID: Marked on Device
  • Color: Black
  • Current Limiting: Full Rated Current
  • Grounding Screw: Chromated Brass
  • Line Contacts: Brass
  • Flammability: Rated V-0 per UL 94
  • Face Material: Ultramid
  • NEMA: WD-1 & WD-6
  • Pole: 2
  • NOM: 57
  • Body Material: Nylon

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy