Shop Klein Tools Limited Time Promotion
Main product image of 30A, 277V Flanged Outlet Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom

30A, 277V Flanged Outlet Locking Receptacle, Industrial Grade

Brand:
Leviton
SKU:
2636
Rating:
(0)
Q&A:
(0)
30A, 277V Flanged Outlet Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom
$28.40 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Brand: Black and White
  • Dielectric Voltage: Withstands 2000V per UL498
  • UL498: File E13399
  • Line Contacts: Brass .035 Thick
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • RoHS Compliant: TRUE
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • UL Fed Spec WC-596: File E13399
  • NEMA: WD-6
  • Color: White
  • Body Material: Nylon
  • Face Material: Nylon
  • Grounding: Grounding
  • Current Limiting: Full Rated Current
  • Screw Terminal Torque: 10-14 in-lbs
  • Termination: Back
  • Flammability: Rated V-2 per UL 94
  • Voltage: 277 VAC
  • Terminal Accom.: 18-10 AWG
  • At Rated Voltage: 3 HP
  • Strap Material: Thermoplastic Nylon
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Wire: 3
  • Device Type: Locking Flanged Outlet
  • NOM: 57
  • Operating Temperature: -40 °C to 60 °C
  • Environment: Dry
  • Grounding Screw: Brass 8-32
  • Warranty: Limited Lifetime Warranty Warranty
  • Amperage: 30 A
  • Country of Origin: Mexico
  • Pole: 2
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal Screws: Brass 10-32

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy