Apply to be a TradeMaster!
Main product image of 30A, 480V NEMA L8-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 480V NEMA L8-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2640-IG
Rating:
(0)
Q&A:
(0)
30A, 480V NEMA L8-30R, 2P, 3W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$28.19 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
30 Amps

Description

–
Features
  • L8-30R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Grounding Screw: Chromated Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • UL: 498
  • CSA: C22.2 No. 42
  • Clamp Nuts: Nickel-Plated Brass
  • RoHS Compliant: TRUE
  • NOM: 57
  • At Rated Voltage: 5 HP
  • Strap Material: Nickel-Plated Brass
  • Terminal Clamps: Zinc-Plated Brass
  • Grounding: Isolated Ground
  • Screw Terminal Torque: 14-18 in-lbs
  • Amperage: 30 A
  • Brand: V-0-Max
  • UL Fed Spec: W-C-596
  • Termination: Back & Side
  • Warranty: Limited Lifetime Warranty
  • Flammability: Rated V-0 per UL 94
  • Ground Clips: Nickel-Plated Brass
  • Base Material: Nylon
  • Ground Contacts: Brass
  • Current Limiting: Full Rated Current
  • Line Contacts: Brass
  • Pole: 2
  • Face Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Body Material: Valox 357
  • Wire: 3
  • Terminal Screws: Chromated Brass
  • Terminal Accom.: 14-8 AWG
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • Cover Material: Valox 357
  • Voltage: 480 VAC
  • Feature: Isolated Ground
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • NEMA: WD-1 & WD-6
  • Environment: Corrosive
  • Terminal ID: Marked on Device
  • Color: Orange

Specs

–
Material:

Valox 357

Terminations:

Side Wire

Back Wire

Color:

Orange

Warranty:

Lifetime Limited

Ground:

Isolated Ground

Amperage:

30

Poles:

2

Country of Origin:

Mexico

NEMA Rating:

WD-1

Series:

V-0-Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy