Apply to be a TradeMaster!
Main product image of Single-Pole, Residential CO/ALR Toggle Switch, 15A - Ivory (120 VAC)
Magnifying glass
Hover image to zoom

Single-Pole, Residential CO/ALR Toggle Switch, 15A - Ivory (120 VAC)

Brand:
Leviton
SKU:
2651-2I
Rating:
(0)
Q&A:
(0)
Single-Pole, Residential CO/ALR Toggle Switch, 15A - Ivory (120 VAC)
Magnifying glass
Hover image to zoom
$7.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
The Leviton 3031-2I is a single-pole AC quiet switch from Leviton's product line of Residential Grade switches. This particular model comes in ivory. This single-pole AC quiet switch is designed to withstand demanding environments. Thanks to hardened triple-drive screws and large head, it is very easy to install. The model features impact-resistant thermoplastic nylon toggles and frames. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This single-pole AC quiet switch is available in not only standard, but also illuminated versions. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Tried-and-true toggle designs
  • Available in a wide variety of configurations

Specifications:
  • Grounding: Grounding
  • Feature: CO/ALR
  • Amperage: 15 Amp
  • Voltage: 120 VAC
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Ivory
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

Terminations:

Side

Color:

Ivory

Features:

CO/ALR

Material:

Thermoplastic

Grade:

Residential

Application:

Light Switch

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy