Apply to be a TradeMaster!
Main product image of 15A Single-pole Toggle Co/alr Switch, Grounding (White)
Magnifying glass
Hover image to zoom

15A Single-pole Toggle Co/alr Switch, Grounding (White)

Brand:
Leviton
SKU:
2651-2W
Rating:
(0)
Q&A:
(0)
15A Single-pole Toggle Co/alr Switch, Grounding (White)
Magnifying glass
Hover image to zoom
$8.59 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Large head triple-drive combination screws (Standard, Phillips, Robertson) for fast wiring installation
  • Faster installation with side wiring
  • Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
  • Side wire accepts conductors up to #12 AWG
  • Note: CO/ALR devices are for connection to 12 or 10 AWG aluminum conductors.
  • Backed by a Limited Two-Year Warranty
  • Impact-resistant, durable thermoplastic toggle and frame

Specifications
  • HP Rating: 1/2HP-120V
  • Torque Range: 14 18 in.-lbs
  • Strap Material: Steel
  • Country of Origin: United States
  • Warranty: 2-Year Limited
  • Pole: 1
  • Standards and Certifications: UL/CSA
  • Termination: Side
  • Color: White
  • Type: Toggle Switch
  • Body Material: Thermoplastic
  • Amperage: 15 A
  • Actuator Material: Thermoplastic
  • Max. Amperage: 12 Amp
  • Feature: CO/ALR
  • Voltage: 120 VAC
  • RoHS Compliant: FALSE
  • Grounding: Grounding

Specs

–
Ground:

Grounding

Amperage:

15

Warranty:

2 years

Color:

White

Terminations:

Side Wire

Poles:

1

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy