Apply to be a TradeMaster!
Main product image of 30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom

30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)

Brand:
Leviton
SKU:
26CM-10
Rating:
(0)
Q&A:
(0)
30A, 125V NEMA L5-30R, 2P, 3W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom
$27.57 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L5-30R

Specifications
  • Screw Terminal Torque: 14-18 in-lbs
  • Wire: 3
  • ANSI: C-73
  • Line Contacts: Nickel-Plated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: WD-1 & WD-6
  • NOM: 57
  • Pole: 2
  • Current Limiting: Full Rated Current
  • Cover Material: Valox 357
  • Face Material: Nylon
  • Country of Origin: Mexico
  • Grounding: Grounding
  • Terminal ID: Marked on Device
  • Color: Yellow
  • Ground Contacts: Nickel-Plated Brass
  • Strap Material: Nickel-Plated Brass
  • Grounding Screw: Chromated Brass
  • Voltage: 125 VAC
  • UL: 498
  • Terminal Screws: Nickel-Plated Brass
  • CSA: C22.2 No. 42
  • Base Material: Nylon
  • Amperage: 30 A
  • Dielectric Voltage: Withstands 2000V per UL498
  • RoHS Compliant: FALSE
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Terminal Clamps: Nickel-Plated Brass
  • Environment: Corrosive
  • Terminal Accom.: 14-8 AWG
  • Warranty: Limited Lifetime Warranty
  • Body Material: Valox 357
  • At Rated Voltage: 2 HP
  • UL Fed Spec: W-C-596
  • Flammability: Rated V-0 per UL 94
  • Brand: V-0-Max
  • Operating Temperature: -40 °C to 60 °C
  • Termination: Back

Specs

–
Ground:

Grounding

Material:

Valox 357

Terminations:

Back Wire

Amperage:

30

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Color:

Yellow

NEMA Rating:

WD-1

Poles:

2

Series:

V-0-Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy