Apply to be a TradeMaster!
Main product image of Cap for Locking Plug, 20A, Wetguard IP66 (Yellow)
Magnifying glass
Hover image to zoom

Cap for Locking Plug, 20A, Wetguard IP66 (Yellow)

Brand:
Leviton
SKU:
26W
Rating:
(0)
Q&A:
(0)
Cap for Locking Plug, 20A, Wetguard IP66 (Yellow)
Magnifying glass
Hover image to zoom
$22.06 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris

Specifications
  • Environment: Wet
  • Country of Origin: Mexico
  • Enclosure Rating: NEMA 4, 4X, 12 IEC IP66
  • Brand: Wetguard
  • Accessory Type: Cap
  • Color: Yellow
  • Warranty: Limited Lifetime Warranty Warranty
  • RoHS Compliant: TRUE

Specs

–
Series:

Wetguard

Country of Origin:

Mexico

Warranty:

Lifetime Limited

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy