Apply to be a TradeMaster!
Main product image of 20A, 480V 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Grounding, Wetguard (Black)
Magnifying glass
Hover image to zoom

20A, 480V 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Grounding, Wetguard (Black)

Brand:
Leviton
SKU:
26W76-B
Rating:
(0)
Q&A:
(0)
20A, 480V 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Grounding, Wetguard (Black)
Magnifying glass
Hover image to zoom
$77.18 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Black
Product Highlight: Material
Santoprene TPV

Description

–
Features
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • L16-20P
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris

Specifications
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Body Interior: Nylon
  • Current Limiting: Full Rated Current
  • Amperage: 20 A
  • Device Type: Locking Plug
  • Flammability: Rated V-2 per UL 94
  • Phase: 3-Phase
  • Terminal Screws: Electroless Nickel-coated Brass
  • Brand: Wetguard
  • RoHS Compliant: TRUE
  • ANSI: C-73
  • Wire: 4
  • Body Material: Santoprene TPV
  • Terminal Accom.: #16 to #10
  • Blades/Contacts: Electroless Nickel-coated Brass
  • Bushing: Santoprene TPV
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Environment: Wet
  • IP Rating: IP66, IP67, IP69K
  • Compression Nut, Strain Relief: Nylon
  • Grounding: Grounding
  • Warranty: Limited Lifetime Warranty Warranty
  • Cord Grip Range (in): .375-.875
  • NOM: 57
  • Pole: 3
  • Color: Black
  • Dielectric Voltage: Withstands 2000V per UL498
  • Country of Origin: Mexico
  • NEMA: WD-6
  • Assembly Screws: Stainless Steel, Non-Magnetic
  • Wire Module: Nylon
  • UL: 498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 480 VAC
  • CSA C22.2 No. 42: File LR-406

Specs

–
NEMA Rating:

WD-6

Poles:

3

Ground:

Grounding

Product Type:

Locking Plug

Amperage:

20

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Color:

Black

Series:

Wetguard

Material:

Santoprene TPV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy