Apply to be a TradeMaster!
Main product image of 20A, 480 Volt, NEMA L16-20P, 3P, 4W, Replacement Interior for Locking Plug, For use w/ Wetguard device only
Magnifying glass
Hover image to zoom

20A, 480 Volt, NEMA L16-20P, 3P, 4W, Replacement Interior for Locking Plug, For use w/ Wetguard device only

Brand:
Leviton
SKU:
26W76-IN
Rating:
(0)
Q&A:
(0)
20A, 480 Volt, NEMA L16-20P, 3P, 4W, Replacement Interior for Locking Plug, For use w/ Wetguard device only
Magnifying glass
Hover image to zoom
$33.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Features
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • L16-20P
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns

Specifications
  • Blades/Contacts, Terminal Clamps: Electroless Nickel-Coated Brass
  • Wire: 4
  • Wiring Module: Nylon
  • Voltage: 480 VAC
  • Country of Origin: Mexico
  • NEMA: L16-20P
  • Brand: Wetguard
  • Amperage: 20 A
  • Flammability: Rated V-2 per UL 94
  • Accessory Type: Replacement Interior
  • RoHS Compliant: TRUE
  • Terminal Screws: Electroless Nickel-Coated Brass
  • Assembly Screws: Stainless Steel, Non-Magnetic

Specs

–
Country of Origin:

Mexico

NEMA Rating:

L16-20P

Series:

Wetguard

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy