Apply to be a TradeMaster!
Main product image of Wetguard Industrial Grade Watertight Locking Plug, 3P, 20A, NEMA 16-20P - Yellow (480V)
Magnifying glass
Hover image to zoom

Wetguard Industrial Grade Watertight Locking Plug, 3P, 20A, NEMA 16-20P - Yellow (480V)

Brand:
Leviton
SKU:
26W76-LEVITON
Rating:
(0)
Q&A:
(0)
Wetguard Industrial Grade Watertight Locking Plug, 3P, 20A, NEMA 16-20P - Yellow (480V)
Magnifying glass
Hover image to zoom
$73.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
480V
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands.

Product Specifications:
  • Color: Yellow
  • Device Type: Locking Plug
  • Amperage: 20 A
  • Grounding: Grounding
  • Poles: 3
  • Voltage: 480 VAC
  • Wires: 4
  • NEMA: L16-20P
  • Environment: Wet
  • Operating Temperature: -40°C to 60°C
  • Warranty: Limited Lifetime Warranty

Specs

–
Type:

Locking Plug

Grade:

Industrial

Voltage:

480V

Amperage:

20

Poles:

3

Color:

Yellow

Operating Temp Range:

-40°C to 60°C

NEMA Rating:

L16-20P

Ground:

Grounding

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy