Apply to be a TradeMaster!
Main product image of 20A, 347/600V 3PY, NEMA L23-20P, 4P, 5W, Locking Plug, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

20A, 347/600V 3PY, NEMA L23-20P, 4P, 5W, Locking Plug, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
26W83
Rating:
(0)
Q&A:
(0)
20A, 347/600V 3PY, NEMA L23-20P, 4P, 5W, Locking Plug, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$101.96 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
EPTR Rubber
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • L23-20P
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns

Specifications
  • Phase: 3-Phase WYE
  • IP Rating: IP66, IP67, IP69K
  • NEMA: L23-20P
  • RoHS Compliant: TRUE
  • Color: Yellow
  • Environment: Wet
  • Warranty: Limited Lifetime Warranty Warranty
  • Standards and Certifications: UL/CSA
  • Cord Range: .375 - .875
  • Device Type: Locking Plug
  • Body Material: EPTR Rubber
  • Pole: 4
  • Voltage: 347/600 VAC
  • Brand: Wetguard
  • Wire: 5
  • Wire Gauge: 18-10 AWG
  • Amperage: 20 A
  • Assembly Screws: Stainless Steel 300
  • Blades/Contacts: Nickel-Plated Brass
  • Grounding: Grounding
  • Country of Origin: Mexico

Specs

–
Series:

Wetguard

Country of Origin:

Mexico

Amperage:

20

Ground:

Grounding

NEMA Rating:

L23-20P

Material:

EPTR Rubber

Poles:

4

Warranty:

Lifetime Limited

Product Type:

Locking Plug

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy