Apply to be a TradeMaster!
Main product image of 30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom

30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)

Brand:
Leviton
SKU:
2710-B
Rating:
(0)
Q&A:
(0)
30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom
$31.19 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L14-30R

Specifications
  • RoHS Compliant: TRUE
  • NOM: 57
  • Color: Black
  • Terminal Screws: Brass 10-32
  • Current Limiting: Full Rated Current
  • Base Material: Valox
  • Voltage: 125/250 VAC
  • Pole: 3
  • Strap Material: Nickel-Plated Brass
  • Brand: V-0-Max
  • Wire: 4
  • Country of Origin: Mexico
  • Line Contacts: Brass .040 Thick
  • Grounding: Grounding
  • Amperage: 30 A
  • UL498: File E13399
  • Grounding Screw: Brass 8-32
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: WD-6
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Accom.: 14-8 AWG
  • Warranty: Limited Lifetime Warranty Warranty
  • Device Type: Locking Receptacle
  • Screw Terminal Torque: 14-18 in-lbs
  • Face Material: Ultramid
  • ANSI: C-73
  • Termination: Back & Side
  • UL Fed Spec WC-596: File E13399
  • Environment: Corrosive
  • Yoke: Nickel-Plated Brass .050 Thick
  • CSA C22.2 No. 42: File LR-406
  • Operating Temperature: -40 °C to 60 °C
  • Flammability: Rated V-0 per UL 94
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • At Rated Voltage: 2 HP L-L/2 HP L-N

Specs

–
Country of Origin:

Mexico

Series:

V-0-Max

Warranty:

Lifetime Limited

NEMA Rating:

WD-6

Color:

Black

Amperage:

30

Ground:

Grounding

Terminations:

Side Wire

Back Wire

Poles:

3

Product Type:

Locking Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy