Apply to be a TradeMaster!
Main product image of 30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2710-IG
Rating:
(0)
Q&A:
(0)
30A, 125/250V NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$37.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L14-30R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Base Material: Valox
  • UL Fed Spec: W-C-596
  • Warranty: Limited Lifetime Warranty
  • Brand: V-0-Max
  • Ground Clips: Nickel-Plated Brass
  • Face Material: Valox
  • Cover Material: Valox 357
  • Voltage: 125/250 VAC
  • Ground Contacts: Brass
  • Termination: Back & Side
  • Grounding: Isolated Ground
  • Grounding Screw: Chromated Brass
  • Pole: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • CSA: C22.2 No. 42
  • Color: Orange
  • Feature: Isolated Ground
  • Terminal Clamps: Zinc-Plated Brass
  • NOM: 57
  • RoHS Compliant: TRUE
  • ANSI: C-73
  • Amperage: 30 A
  • NEMA: WD-1 & WD-6
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Country of Origin: Mexico
  • Terminal Accom.: 14-8 AWG
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Body Material: Valox 357
  • Terminal Screws: Chromated Brass
  • Operating Temperature: -40 °C to 60 °C
  • Environment: Corrosive
  • Line Contacts: Brass
  • Current Limiting: Full Rated Current
  • Device Type: Locking Receptacle
  • Terminal ID: Marked on Device
  • Flammability: Rated V-0 per UL 94
  • Wire: 4
  • UL: 498
  • Screw Terminal Torque: 14-18 in-lbs
  • Strap Material: Nickel-Plated Brass

Specs

–
Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

Material:

Valox 357

Amperage:

30

Product Type:

Locking Receptacle

NEMA Rating:

WD-1

Color:

Orange

Warranty:

Lifetime Limited

Series:

V-0-Max

Poles:

3

Ground:

Isolated Ground

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy