Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Connector, 30A, 3P, NEMA L14-30R - Black/White (125/250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Connector, 30A, 3P, NEMA L14-30R - Black/White (125/250V)

Brand:
Leviton
SKU:
2713
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Connector, 30A, 3P, NEMA L14-30R - Black/White (125/250V)
Magnifying glass
Hover image to zoom
$42.46 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Color
White, Black
Product Highlight: Horse Power
2 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White
Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a lifetime warranty:

Features:
  • One piece contacts reduce friction and overheating
  • Unique cord clamp accepts wide range of cord sizes (.245"-.700")
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Industry exclusive lifetime warranty
  • Made proudly in the USA
  • AC Horsepower Rating: 2 HP L-L / 2 HP L-N
  • Amperage: 30 A
  • Grounding: Grounding
  • Pole: 3
  • Voltage: 125/250 VAC
  • Wire: 4
  • Operating Temperature: -40°C to 60°C
  • Wire Gauge: 14-8 AWG
  • Color: Black-White
  • Device Type: Locking Connector
  • NEMA: L14-30R


Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • NEMA: WD-6
  • NOM: 057
  • UL Fed Spec WC-596: File E13393
  • UL498: File E13393

Specs

–
Voltage:

125/250v

Poles:

3

Type:

Locking Connector

Color:

White

Black

Horse Power:

2

NEMA Rating:

L14-30R

Material:

Nylon

Ground:

Grounding

Amperage:

30

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy