Apply to be a TradeMaster!
Main product image of 30A, 250V 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 250V 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2720-IG
Rating:
(0)
Q&A:
(0)
30A, 250V 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$45.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Valox 357
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L15-30R

Specifications
  • Country of Origin: Mexico
  • Grounding: Isolated Ground
  • RoHS Compliant: TRUE
  • Base Material: Valox
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Ground Contacts: Brass
  • Environment: Corrosive
  • UL: 498
  • Phase: 3-Phase
  • Terminal Clamps: Zinc-Plated Brass
  • UL Fed Spec: W-C-596
  • NEMA: WD-1 & WD-6
  • Flammability: Rated V-0 per UL 94
  • Feature: Isolated Ground
  • Body Material: Valox 357
  • CSA: C22.2 No. 42
  • Pole: 3
  • Ground Clips: Nickel-Plated Brass
  • NOM: 57
  • Grounding Screw: Chromated Brass
  • Strap Material: Nickel-Plated Brass
  • Wire: 4
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal Accom.: 14-8 AWG
  • Brand: V-0-Max
  • Warranty: Limited Lifetime Warranty
  • Terminal Screws: Chromated Brass
  • Terminal ID: Marked on Device
  • Termination: Back & Side
  • Line Contacts: Brass
  • Color: Orange
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 250 VAC
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 30 A
  • Current Limiting: Full Rated Current
  • Face Material: Valox
  • ANSI: C-73
  • Cover Material: Valox 357
  • Product ID: Ratings and NEMA I.D. permanently marked on device

Specs

–
Amperage:

30

Ground:

Isolated Ground

Terminations:

Back Wire

Side Wire

Material:

Valox 357

Poles:

3

NEMA Rating:

WD-1

Series:

V-0-Max

Country of Origin:

Mexico

Warranty:

Lifetime Limited

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy