Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Plug, 30A, 3-Phase, 3P, NEMA L15-30P - Black/White (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Plug, 30A, 3-Phase, 3P, NEMA L15-30P - Black/White (250V)

Brand:
Leviton
SKU:
2721
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Plug, 30A, 3-Phase, 3P, NEMA L15-30P - Black/White (250V)
Magnifying glass
Hover image to zoom
$21.70 each
In Stock
In Stock
Get 7 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Voltage
250v
Product Highlight: Color
Black, White
Product Highlight: Horse Power
3 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps

Description

–
This product is a 5/8" & 3/4" PEX Plastic Bend Support manufactured by Bluefin.

Specs

–
Tubing Compatibility:

PEX

Voltage:

250v

Poles:

3

Type:

Locking Plug

Color:

Black

White

NEMA Rating:

L15-30P

Horse Power:

3

Material:

Nylon

Amperage:

30

Phase:

3

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy