Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Connector, 30A, 3P, NEMA L15-30R - Black/White (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Connector, 30A, 3P, NEMA L15-30R - Black/White (250V)

Brand:
Leviton
SKU:
2723
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Connector, 30A, 3P, NEMA L15-30R - Black/White (250V)
Magnifying glass
Hover image to zoom
$57.95 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Black, White
Product Highlight: Horse Power
3 HP
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White
Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty

Leviton Black & White® 3-Pole Grounding female twist lock connector in black/white color is made of impact-modified nylon with a thermoplastic back cover for durability. It has wire module, cord-clamp, clamp insert made of nylon that provides positive crimp lock without cutting wire strand. Grounded connector has four-wire circuitry. It measures 2.220 Inch bottom diameter x 1.970 Inch top diameter x 3.780 Inch. It has voltage rating of 250 Volts and current rating of 30 Amps. It can withstand 2000 Volts dielectric voltage. It operates at temperature range of -40 to 60 deg C. It has a power rating of 3 hp. Connector has blades/contacts and terminal screws made of solid brass for superior conductivity. It has assembly screws made of zinc-plated steel that offers rust free surface. Connectors are used for industrial applications. It is UL94HB flammability rated to withstand hazardous environmental conditions. It has NEMA rating of L15-30R. Connector is UL listed and is CSA/Anis/NOM certified.

Features:
  • AC Horsepower Rating: 3 HP
  • Amperage: 30 A
  • Grounding: Grounding
  • Pole: 3
  • Voltage: 250 VAC
  • Wire: 4
  • Phase: 3
  • Operating Temperature: -40°C to 60°C
  • Wire Gauge: 14-8 AWG
  • Color: Black-White
  • Device Type: Locking Connector
  • NEMA: L15-30R


Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • NEMA: WD-6
  • NOM: 057
  • UL Fed Spec WC-596: File E13393
  • UL498: File E13393

Specs

–
Voltage:

250v

Poles:

3

Type:

Locking Connector

Color:

Black

White

Horse Power:

3

NEMA Rating:

L15-30R

Material:

Nylon

Ground:

Grounding

Amperage:

30

Grade:

Industrial

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy