Apply to be a TradeMaster!
Main product image of 30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2730-IG
Rating:
(0)
Q&A:
(0)
30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$36.10 each
In Stock
In Stock
Get 9 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L16-30R

Specifications
  • Termination: Back & Side
  • Dielectric Voltage: Withstands 2000V per UL498
  • Color: Orange
  • Terminal ID: Marked on Device
  • UL: 498
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • NOM: 57
  • UL Fed Spec: W-C-596
  • Screw Terminal Torque: 14-18 in-lbs
  • Grounding Screw: Chromated Brass
  • Pole: 3
  • Terminal Accom.: 14-8 AWG
  • Base Material: Valox
  • Phase: 3-Phase
  • Country of Origin: Mexico
  • Face Material: Valox
  • Body Material: Valox 357
  • Strap Material: Nickel-Plated Brass
  • Line Contacts: Brass
  • Cover Material: Valox 357
  • Operating Temperature: -40 °C to 60 °C
  • Feature: Isolated Ground
  • Environment: Corrosive
  • Ground Contacts: Brass
  • Terminal Screws: Chromated Brass
  • Brand: V-0-Max
  • Grounding: Isolated Ground
  • NEMA: WD-1 & WD-6
  • ANSI: C-73
  • Wire: 4
  • CSA: C22.2 No. 42
  • RoHS Compliant: FALSE
  • Warranty: Limited Lifetime Warranty
  • At Rated Voltage: 10 HP
  • Current Limiting: Full Rated Current
  • Amperage: 30 A
  • Flammability: Rated V-0 per UL 94
  • Voltage: 480 VAC
  • Terminal Clamps: Zinc-Plated Brass
  • Ground Clips: Nickel-Plated Brass

Specs

–
Color:

Orange

NEMA Rating:

WD-1

Country of Origin:

Mexico

Series:

V-0-Max

Amperage:

30

Warranty:

Lifetime Limited

Ground:

Isolated Ground

Terminations:

Side Wire

Back Wire

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy