Apply to be a TradeMaster!
Main product image of 15A Indoor U-ground Polarized Adaptor (Gray)
Magnifying glass
Hover image to zoom

15A Indoor U-ground Polarized Adaptor (Gray)

Brand:
Leviton
SKU:
274-LEVITON
Rating:
(0)
Q&A:
(0)
15A Indoor U-ground Polarized Adaptor (Gray)
Magnifying glass
Hover image to zoom
$1.07 each
In Stock
In Stock
Get 59 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-15R

Specifications
  • Wire: 3
  • Voltage: 125 VAC
  • Country of Origin: Taiwan
  • Amperage: 15 A
  • Color: Gray
  • Plug Type: Polarized Plug
  • Plug Type: Polarized Plug
  • Plugs Accepted: 1 Straight or Angled Plug
  • Tap Type: Single Tap
  • Feature: Indoor Only
  • NEMA: 5-15R
  • Voltage: 125 VAC
  • Standards and Certifications: UL, NOM
  • Grounding: Grounding Clip
  • Warranty: 2-Year Limited
  • RoHS Compliant: TRUE
  • Amperage: 15 A
  • NOM: 57
  • Voltage: 125 VAC
  • Color: Gray
  • Plugs Accepted: 1 Straight or Angled Plug
  • Color: Gray
  • Amperage: 15 A
  • Pole: 2
  • Wire: 3
  • Grounding: Grounding Clip
  • Pole: 2
  • Grounding: Grounding Clip
  • UL Listed: File E-13394
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy