Apply to be a TradeMaster!
Main product image of 30A, 600V 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 600V 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2740-IG
Rating:
(0)
Q&A:
(0)
30A, 600V 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Orange
Product Highlight: Material
Valox 357
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L17-30R

Specifications
  • Current Limiting: Full Rated Current
  • ANSI: C-73
  • Environment: Corrosive
  • UL Fed Spec: W-C-596
  • Grounding Screw: Brass
  • Feature: Isolated Ground
  • Phase: 3-Phase
  • Face Material: Valox
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal Clamps: Zinc-Plated Brass
  • Strap Material: Nickel-Plated Brass
  • CSA: C22.2 No. 42
  • Screw Terminal Torque: 14-18 in-lbs
  • Cover Material: Valox 357
  • Termination: Back & Side
  • Warranty: Limited Lifetime Warranty
  • Base Material: Valox
  • Ground Contacts: Brass
  • Flammability: Rated V-0 per UL 94
  • Color: Orange
  • Voltage: 600 VAC
  • Dielectric Voltage: Withstands 2000V per UL498
  • Line Contacts: Brass
  • Body Material: Valox 357
  • NEMA: WD-1 & WD-6
  • Terminal ID: Marked on Device
  • Pole: 3
  • Wire: 4
  • Country of Origin: Mexico
  • UL: 498
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • NOM: 57
  • RoHS Compliant: FALSE
  • Terminal Screws: Chromated Brass
  • Brand: V-0-Max
  • Operating Temperature: -40 °C to 60 °C
  • Amperage: 30 A
  • Terminal Accom.: 14-8 AWG
  • Grounding: Isolated Ground
  • Ground Clips: Nickel-Plated Brass

Specs

–
Series:

V-0-Max

Country of Origin:

Mexico

Poles:

3

Amperage:

30

Ground:

Isolated Ground

Color:

Orange

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-1

Material:

Valox 357

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy