Apply to be a TradeMaster!
Main product image of 30A, 600V 3-Phase, NEMA L17-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Grounding (White)
Magnifying glass
Hover image to zoom

30A, 600V 3-Phase, NEMA L17-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Grounding (White)

Brand:
Leviton
SKU:
2745
Rating:
(0)
Q&A:
(0)
30A, 600V 3-Phase, NEMA L17-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Grounding (White)
Magnifying glass
Hover image to zoom
$30.78 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Voltage: 600 VAC
  • UL498: File E13393
  • Terminal Screws: Brass 10-32
  • Face Material: Nylon
  • Screw Terminal Torque: 10-14 in-lbs
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Phase: 3-Phase
  • Environment: Dry
  • UL Fed Spec WC-596: File E13393
  • Warranty: Limited Lifetime Warranty Warranty
  • RoHS Compliant: TRUE
  • Operating Temperature: -40 °C to 60 °C
  • NEMA: WD-6
  • NOM: 57
  • Flammability: Rated V-2 per UL 94
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Body Material: Nylon
  • Strap Material: Thermoplastic Nylon
  • Line Contacts: Solid Brass
  • CSA C22.2 No. 42: File LR-406
  • Grounding Screw: Brass 8-32
  • Termination: Back
  • Country of Origin: Mexico
  • Grounding: Grounding
  • Device Type: Locking Flanged Inlet
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Color: White
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Accom.: 18-10 AWG
  • Pole: 3
  • ANSI: C-73
  • Amperage: 30 A
  • Wire: 4
  • Brand: Black and White

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy