Apply to be a TradeMaster!
Main product image of Submeter, Indoor, 277/480v, Phase Config 8x3, 12x2, 24x1 w/ Terminal Strips, Electric Meter, Multiple Point High Density Smart Meter
Magnifying glass
Hover image to zoom

Submeter, Indoor, 277/480v, Phase Config 8x3, 12x2, 24x1 w/ Terminal Strips, Electric Meter, Multiple Point High Density Smart Meter

Brand:
Leviton
SKU:
277TS-241
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, 277/480v, Phase Config 8x3, 12x2, 24x1 w/ Terminal Strips, Electric Meter, Multiple Point High Density Smart Meter
Magnifying glass
Hover image to zoom
$6,194.64 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Provides multiple electric loads in one device
  • Can monitor as low as 2A
  • ModBus TCP, ModBus RTU (RS-485) and BACnet IP standard feature
  • 100 - 5,000 amp current transformers
  • Configurable via Ethernet or simple ModBus RTU network to BMS or VerifEye software solutions for tenant billing or measurement & verification (M&V)
  • Monitors up to 24 current transformers - 8 (3) phase, 12 (2) phase or 24 single phase loads
  • Interval and net metering
  • Measures kilowatt hours, kW demand, volts, amps
  • Building automation integration and tenant metering
  • Multiple point meter-installation and hardware-savings
  • The VerifEye Series 8000 Multiple Point Submeters are designed to meter multi-tenant office buildings, medium-sized retail, institutional, multi-tenant residential and other high density applications. VerifEye Series 8000 submeters provide twenty-four meter elements that can be configured as any combination of 1 phase, 2 phase or 3 phase meters or monitors. Do you have a question about submetering? Contact us to learn more.

Specifications
  • CTs Included: No - Submeter Only
  • Warranty: 5-Year Limited
  • Ports: Single 10/100BASE-T Ethernet, RS-232
  • Country of Origin: Canada
  • Product Line: Series 8000
  • Operating Humidity: 0 to 90% non-condensing
  • Product Type: Electric Submeter
  • Altitude: 9843 ft (3000m) maximum
  • Meter Configuration: Branch Circuit Monitor
  • Dimensions: 13(33cm) Height x 11.8 �(16.9 �) (30.5 cm) Width x 2(5cm) Depth
  • Application: Multi-tenant office buildings|Medium-sized retail|Institutional|Multi-tenant residential and other high density applications
  • Enclosure: Indoor
  • Listings: (EMC): FCC Part 15 Class A, ICES-003, IEC6100-4-5, TUV and UL certified to IEC/EA/UL/CSA - 61010-1 2nd Edition CSA-C22.2 No. 61010-1-04, ANSI/C12.20 0.5 Class, California Weights and Measures Approved
  • Weight: 14 lbs (6.35kg), 21 lbs (9.52Kg)
  • Operating Temperature: -40 °C to 70 °C
  • Voltage: 277/480 VAC
  • RoHS Compliant: FALSE
  • Protocol: ModBus TCP/IP, DHCP, HTTP, PPP, SNTP, FTP, ModBus TCP, ModBus RTU (RS-485), BACnet IP

Specs

–
Warranty:

5 years

Country of Origin:

Canada

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy