Apply to be a TradeMaster!
Main product image of 50A Flush Mount Outlet/receptacle
Magnifying glass
Hover image to zoom

50A Flush Mount Outlet/receptacle

Brand:
Leviton
SKU:
279-PM
Rating:
(0)
Q&A:
(0)
50A Flush Mount Outlet/receptacle
Magnifying glass
Hover image to zoom
$37.95 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
50 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon

Description

–
Features
  • 14-50R
  • Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.

Specifications
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NEMA: WD-6
  • Face Material: Nylon
  • Warranty: 10-Year Limited
  • Flammability: Rated V-2 per UL 94
  • Voltage: 125/250 VAC
  • Wire: 4
  • Current Limiting: Full Rated Current
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Product ID: Ratings are permanently marked on device
  • Dielectric Voltage: Withstands 2000V per UL498
  • Color: Black
  • At Rated Voltage: 3 HP
  • Body Material: Nylon
  • ANSI: C-73
  • Grounding: Grounding
  • Terminal Accom.: #4 - #8AWG
  • Amperage: 50 A
  • Operating Temperature: -40 °C to 60 °C
  • RoHS Compliant: TRUE
  • Pole: 3
  • NOM: 57
  • CSA C22.2 No. 42: File 152105
  • UL498: File E13399

Specs

–
Poles:

3

Color:

Black

Amperage:

50

Country of Origin:

Mexico

Warranty:

10 years

NEMA Rating:

WD-6

Material:

Nylon

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy