Apply to be a TradeMaster!
Main product image of 30A, 125/250V NEMA L14-30r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

30A, 125/250V NEMA L14-30r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
27CM-10
Rating:
(0)
Q&A:
(0)
30A, 125/250V NEMA L14-30r, 3p, 4w, Flush Mtg Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$42.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Yellow
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L14-30R

Specifications
  • Wire: 4
  • Voltage: 125/250 VAC
  • Country of Origin: Mexico
  • Ground Contacts: Nickel-Plated Brass
  • Brand: V-0-Max
  • Color: Yellow
  • Line Contacts: Nickel-Plated Brass
  • ANSI: C-73
  • Terminal Clamps: Nickel-Plated Brass
  • Terminal ID: Marked on Device
  • At Rated Voltage: 2 HP L-L/2 HP L-N
  • Flammability: Rated V-0 per UL 94
  • Screw Terminal Torque: 10-14 in-lbs
  • Face Material: Nylon
  • UL Fed Spec: W-C-596
  • Terminal Accom.: 14-8 AWG
  • Strap Material: Nickel-Plated Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Base Material: Nylon
  • Body Material: Valox 357
  • Amperage: 30 A
  • CSA: C22.2 No. 42
  • RoHS Compliant: FALSE
  • UL: 498
  • Pole: 3
  • Grounding Screw: Chromated Brass
  • Terminal Screws: Nickel-Plated Brass
  • Termination: Back
  • NOM: 57
  • Operating Temperature: -40 °C to 60 °C
  • NEMA: WD-1 & WD-6
  • Environment: Corrosive
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Cover Material: Valox 357
  • Warranty: Limited Lifetime Warranty
  • Grounding: Grounding
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current

Specs

–
Amperage:

30

Color:

Yellow

Warranty:

Lifetime Limited

Poles:

3

NEMA Rating:

WD-1

Ground:

Grounding

Terminations:

Back Wire

Material:

Valox 357

Country of Origin:

Mexico

Series:

V-0-Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy