Apply to be a TradeMaster!
Main product image of 30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant, V-0-MAX (Yellow)
Magnifying glass
Hover image to zoom

30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant, V-0-MAX (Yellow)

Brand:
Leviton
SKU:
27CM-30
Rating:
(0)
Q&A:
(0)
30A, 480V 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mtg Locking Receptacle, Grounding, Corrosion-Resistant, V-0-MAX (Yellow)
Magnifying glass
Hover image to zoom
$43.36 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L16-30R

Specifications
  • Warranty: Limited Lifetime Warranty Warranty
  • Flammability: Rated V-0 per UL 94
  • Color: Yellow
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498
  • Termination: Back
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • CSA C22.2 No. 42: File LR-406
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Strap Material: Nickel-Plated Brass
  • Base Material: Nylon
  • Voltage: 600 VAC
  • Yoke: Nickel-Plated Brass .050 Thick
  • NEMA: WD-6
  • Environment: Corrosive
  • NOM: 57
  • Warranty: Limited Lifetime Warranty Warranty
  • Face Material: Nylon
  • UL Fed Spec WC-596: File E13399
  • Brand: V-0-Max
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Amperage: 30 A
  • Screw Terminal Torque: 14-18 in-lbs
  • Country of Origin: Mexico
  • Grounding: Grounding
  • Grounding Screw: Brass 8-32
  • Phase: 3-Phase
  • Pole: 3
  • ANSI: C-73
  • At Rated Voltage: 10 HP
  • Line Contacts: Brass .040 Thick
  • UL498: File E13399
  • Terminal Screws: Brass 10-32
  • Wire: 4
  • Terminal Accom.: 14-8 AWG
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current

Specs

–
NEMA Rating:

WD-6

Country of Origin:

Mexico

Poles:

3

Amperage:

30

Ground:

Grounding

Warranty:

Lifetime Limited

Color:

Yellow

Terminations:

Back Wire

Series:

V-0-Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy