Apply to be a TradeMaster!
Main product image of 20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
27W83
Rating:
(0)
Q&A:
(0)
20A, 347/600V 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$164.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow
Product Highlight: Material
EPTR Rubber
Product Highlight: Amperage
20 Amps

Description

–
Features
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • L22-20R

Specifications
  • RoHS Compliant: TRUE
  • Device Type: Locking Connector
  • Brand: Wetguard
  • Blades/Contacts: Nickel-Plated Brass
  • Environment: Wet
  • Color: Yellow
  • Grounding: Grounding
  • Pole: 4
  • Phase: 3-Phase WYE
  • Assembly Screws: Stainless Steel 300
  • NEMA: L22-20R
  • Warranty: Limited Lifetime Warranty Warranty
  • Standards and Certifications: UL/CSA
  • Cord Range: .375 - .875
  • Amperage: 20 A
  • Body Material: EPTR Rubber
  • Country of Origin: Mexico
  • Wire: 5
  • Voltage: 347/600 VAC
  • Wire Gauge: 18-10 AWG

Specs

–
NEMA Rating:

L22-20R

Poles:

4

Ground:

Grounding

Warranty:

Lifetime Limited

Color:

Yellow

Material:

EPTR Rubber

Series:

Wetguard

Product Type:

Locking Connector

Country of Origin:

Mexico

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy