Apply to be a TradeMaster!
Main product image of 30A, 277/480V 3-Phase Y, NEMA L22-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)
Magnifying glass
Hover image to zoom

30A, 277/480V 3-Phase Y, NEMA L22-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)

Brand:
Leviton
SKU:
2820-IG
Rating:
(0)
Q&A:
(0)
30A, 277/480V 3-Phase Y, NEMA L22-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground (Orange)
Magnifying glass
Hover image to zoom
$42.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Orange
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Valox 357

Description

–
Features
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
  • L22-30R

Specifications
  • RoHS Compliant: TRUE
  • Warranty: Limited Lifetime Warranty
  • Strap Material: Nickel-Plated Brass
  • Pole: 4
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Ground Contacts: Brass
  • Standards and Certifications: UL/CSA
  • CSA: C22.2 No. 42
  • Cover Material: Valox 357
  • NOM: 57
  • Grounding: Isolated Ground
  • Flammability: Rated V-2 per UL 94
  • NEMA: WD-6
  • Ground Clips: Nickel-Plated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Accom.: 14-8 AWG
  • Current Limiting: Full Rated Current
  • Terminal Clamps: Zinc-Plated Brass
  • Body Material: Valox 357
  • Environment: Corrosive
  • Country of Origin: Mexico
  • Line Contacts: Brass .040 Thick
  • Grounding Screw: Brass 8-32
  • Face Material: Nylon 66/6Polyamide
  • Brand: V-0-Max
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • At Rated Voltage: 10 HP
  • Terminal Screws: Brass 10-32
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Termination: Back & Side
  • Phase: 3-Phase WYE
  • UL Fed Spec: W-C-596
  • UL: 498
  • ANSI: C-73
  • Wire: 5
  • Screw Terminal Torque: 14-18 in-lbs
  • Voltage: 277/480 VAC
  • Amperage: 30 A
  • Feature: Isolated Ground
  • Base Material: Nylon
  • Color: Orange
  • Operating Temperature: -40 °C to 60 °C

Specs

–
Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

Series:

V-0-Max

Warranty:

Lifetime Limited

Color:

Orange

NEMA Rating:

WD-6

Amperage:

30

Poles:

4

Ground:

Isolated Ground

Material:

Valox 357

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy