Apply to be a TradeMaster!
Main product image of 30A, 347/600V 3PY, NEMA L23-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom

30A, 347/600V 3PY, NEMA L23-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)

Brand:
Leviton
SKU:
2830-IG
Rating:
(0)
Q&A:
(0)
30A, 347/600V 3PY, NEMA L23-30R, 4P, 5W, Flush Mtg Locking Receptacle, Isolated Ground, V-0-MAX (Orange)
Magnifying glass
Hover image to zoom
$43.92 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Color
Orange
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
30 Amps

Description

–
Features
  • L23-30R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Cover Material: Valox 357
  • Standards and Certifications: UL/CSA
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Country of Origin: Mexico
  • NEMA: WD-6
  • Base Material: Nylon
  • Termination: Back & Side
  • Terminal Accom.: 14-8 AWG
  • Feature: Isolated Ground
  • UL Fed Spec: W-C-596
  • Voltage: 347/600 VAC
  • Brand: V-0-Max
  • RoHS Compliant: TRUE
  • Terminal Clamps: Zinc-Plated Brass
  • Grounding: Isolated Ground
  • Ground Contacts: Brass
  • Body Material: Valox 357
  • Face Material: Nylon
  • Wire: 5
  • Color: Orange
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Pole: 4
  • Flammability: Rated V-2 per UL 94
  • Line Contacts: Brass .040 Thick
  • CSA: C22.2 No. 42
  • Amperage: 30 A
  • Ground Clips: Nickel-Plated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Screw Terminal Torque: 14-18 in-lbs
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • UL: 498
  • Grounding Screw: Brass 8-32
  • Strap Material: Nickel-Plated Brass
  • Phase: 3-Phase WYE
  • Environment: Corrosive
  • NOM: 57
  • Warranty: Limited Lifetime Warranty
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Screws: Brass 10-32

Specs

–
Terminations:

Side Wire

Back Wire

Material:

Valox 357

Country of Origin:

Mexico

Color:

Orange

Warranty:

Lifetime Limited

Ground:

Isolated Ground

Poles:

4

Series:

V-0-Max

Amperage:

30

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy