Apply to be a TradeMaster!
Main product image of 30A, 250V 2P, 3W, NEMA L6-30P, Locking Plug, Corrosion Resistant, Wetguard- BLACK
Magnifying glass
Hover image to zoom

30A, 250V 2P, 3W, NEMA L6-30P, Locking Plug, Corrosion Resistant, Wetguard- BLACK

Brand:
Leviton
SKU:
28W48-B
Rating:
(0)
Q&A:
(0)
30A, 250V 2P, 3W, NEMA L6-30P, Locking Plug, Corrosion Resistant, Wetguard- BLACK
Magnifying glass
Hover image to zoom
$66.79 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EPTR Rubber
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • L6-30P
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns

Specifications
  • Country of Origin: Mexico
  • Body Material: EPTR Rubber
  • CSA C22.2 No. 42: File LR-406
  • Body Interior: Nylon
  • Bushing: Santoprene TPV
  • Standards and Certifications: UL/CSA
  • Compression Nut, Strain Relief: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Dielectric Voltage: Withstands 2000V per UL498
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • Wire Module: Nylon
  • Assembly Screws: Stainless Steel 300
  • Cord Grip Range (in): .625-1.125
  • Color: Black
  • Brand: Wetguard
  • Current Limiting: Full Rated Current
  • Wire: 3
  • Flammability: Rated V-2 per UL 94
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Warranty: Limited Lifetime Warranty Warranty
  • RoHS Compliant: TRUE
  • Grounding: Grounding
  • Environment: Wet
  • Amperage: 30 A
  • Blades/Contacts: Nickel-Plated Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • Device Type: Locking Plug
  • Terminal Accom.: #12 to #8
  • NEMA: WD-6
  • IP Rating: IP66, IP67, IP69K
  • Pole: 2
  • Terminal Screws: Electroless Nickel-coated Brass
  • Voltage: 250 VAC
  • UL: 498

Specs

–
Material:

EPTR Rubber

Amperage:

30

Poles:

2

Ground:

Grounding

Color:

Black

Product Type:

Locking Plug

Warranty:

Lifetime Limited

Series:

Wetguard

Country of Origin:

Mexico

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy