Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Plug, Weatherproof, 30A, 3P, NEMA L16-30P - Yellow (480V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Plug, Weatherproof, 30A, 3P, NEMA L16-30P - Yellow (480V)

Brand:
Leviton
SKU:
28W76
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Plug, Weatherproof, 30A, 3P, NEMA L16-30P - Yellow (480V)
Magnifying glass
Hover image to zoom
$90.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
480V
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands.

Product Features
  • Assembly Screws: Stainless Steel 300, Stainless Steel 300
  • Blades/Contacts: Nickel-Plated Brass, Nickel-Plated Brass
  • Body Material: EPTR Rubber, EPTR Rubber
  • Brand: Wetguard
  • Color: Yellow
  • Device Type: Locking Plug
  • NEMA: L16-30P
  • Standards and Certifications: UL/CSA


Product Specifications
  • Amperage: 30 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Phase: 3-Phase
  • Pole: 3
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 480 VAC
  • Wire: 4

Specs

–
Type:

Locking Plug

Poles:

2

Horse Power:

2

Voltage:

480V

NEMA Rating:

L16-30P

Color:

Yellow

Material:

Nylon

Ground:

Grounding

Amperage:

30

Grade:

Industrial

Operating Temp Range:

-40°C to 60°C

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy