Apply to be a TradeMaster!
Main product image of Submeter, Indoor, 277/480v, 3 Phase 4 Wire, 3 Three Element Meters, Electric Meter, Mmu
Magnifying glass
Hover image to zoom

Submeter, Indoor, 277/480v, 3 Phase 4 Wire, 3 Three Element Meters, Electric Meter, Mmu

Brand:
Leviton
SKU:
2M403-CFG
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, 277/480v, 3 Phase 4 Wire, 3 Three Element Meters, Electric Meter, Mmu
Magnifying glass
Hover image to zoom
$1,970.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Leviton Series 2000 Submeter Multiple Meter Units (MMUs) are designed for commercial and industrial multi-tenant submetering applications in which multiple three phase loads (120/208V or 277/480V) are fed from the same or adjacent power distribution panels to be metered. NOTE: All MMU orders require submittal of a Configuration Form. Please download the form from this page located below.

Specifications
  • CTs Included: No Meter Only
  • Product Type: Electric Submeter
  • Product Line: Series 2000 MMU
  • Country of Origin: United States
  • Enclosure: Indoor (NEMA 1)
  • RoHS Compliant: FALSE
  • Communication: Pulse Output
  • Meter Configuration: Multiple Meter Unit
  • Voltage: 277/480 VAC 3PH 4W
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy