Apply to be a TradeMaster!
Main product image of Submeter, Outdoor, 120/208v, 3 Phase 4 Wire, Max 100a, 3 Split Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom

Submeter, Outdoor, 120/208v, 3 Phase 4 Wire, Max 100a, 3 Split Core Current Transformers, Electric Meter Kit

Brand:
Leviton
SKU:
2O208-1W
Rating:
(0)
Q&A:
(0)
Submeter, Outdoor, 120/208v, 3 Phase 4 Wire, Max 100a, 3 Split Core Current Transformers, Electric Meter Kit
Magnifying glass
Hover image to zoom
$1,044.51 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
Features
  • The Leviton VerifEye Series 2000 line of revenue-grade submeters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 2000 meters are easy to specify and install for new construction and retrofits. Do you have a question about submetering? Contact us to learn more.
  • Measures kWh and demand (optional) Conform to all applicable standards of ANSI C12.1 Equipped with an Isolated Pulse Output channel Utilizes revenue grade 0.5% accuracy class 0.1A secondary solid core CTs that conform to all applicable ANSI requirements or 1.0% accuracy split-core CTs Up to three sets of CTs per phase can be paralleled per meter without the need for a meter multiplier Enclosure options include surface mount industrial grade JIC steel indoor and NEMA 4X outdoor Interfaces with numerous communication systems Hardwired Automatic Meter Reading (AMR) or wireless AMR Large LCD display shows kWh and optional peak and instantaneous kW with demand reset Load Indicator LED verifies meter functionality Reverse Phase Indicator LED illuminates if the meter is improperly installed CT Lead length maximum: 48 UL/cUL Listed Energy Usage Monitor pre CCN FTR7 Five year warranty

Specifications
  • Enclosure: Outdoor (NEMA 4X)
  • Product Type: Submeter and Current Transformer(s)
  • Product Line: Series 2000 Kit
  • Meter Configuration: Single Meter
  • Voltage: 120/208 VAC 3PH 4W
  • Country of Origin: United States
  • RoHS Compliant: FALSE
  • Communication: Pulse Output
  • Amperage: 100 A
  • CTs Included: 3 Split Core CTs

Specs

–
Amperage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy