Apply to be a TradeMaster!
Main product image of 2-Gang 18" Stainless Steel Power Pedestal, Surface Mount, NEMA 3R, Lockable Hinged Top, Self-Closing Lid, Bronze, Stainless Steel
Magnifying glass
Hover image to zoom

2-Gang 18" Stainless Steel Power Pedestal, Surface Mount, NEMA 3R, Lockable Hinged Top, Self-Closing Lid, Bronze, Stainless Steel

Brand:
Leviton
SKU:
2PH18-Z
Rating:
(0)
Q&A:
(0)
2-Gang 18" Stainless Steel Power Pedestal, Surface Mount, NEMA 3R, Lockable Hinged Top, Self-Closing Lid, Bronze, Stainless Steel
Magnifying glass
Hover image to zoom
$1,228.83 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Bronze

Description

–
Features
  • VERSATILE ideal for a variety of applications including campgrounds, public parks, airports, campuses, commercial buildings, and more Pedestals are proudly made in the USA
  • CONVENIENT easy to mount and install with a variety of device configurations
  • SAFE bring power to previously unreachable locations in a weatherproof, NEMA 3R rated enclosure

Specifications
  • Mounting Hardware: Anchors Included
  • Receptacle Compatibility: Decora Style
  • Max. Amperage: 30A Max
  • Conduit Feeds: Accommodates two 1-1/2" conduit raceways
  • RoHS Compliant: FALSE
  • Pedestal Material: 304 Stainless Steel (14 gauge body and cover, 7 gauge base)
  • Maximum Dimensions: 18.0"H x 8.5"W x 8.5"D
  • Height: 18"
  • Grounding: Stainless Steel (Pre-installed Lug)
  • Top: Lockable Hinged Top
  • Hinge Type: Standard
  • Mounting Plate: 2-Gang Decora
  • Color: Bronze
  • Base: Pedestal
  • Warranty: 1-Year Limited
  • Country of Origin: United States
  • Construction: Welded pedestal body, base and weatherproof cover
  • Application: Commercial|RV/Campsites
  • Certification/Listing: cULus

Specs

–
Amperage:

30

Warranty:

1 Year

Color:

Bronze

Ground:

Stainless Steel (Pre-installed Lug)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy