Apply to be a TradeMaster!
Main product image of Submeter, Outdoor, 120/208/240v, 3 Phase 4 Wire, Max 1200a, Three Element, Electric Meter
Magnifying glass
Hover image to zoom

Submeter, Outdoor, 120/208/240v, 3 Phase 4 Wire, Max 1200a, Three Element, Electric Meter

Brand:
Leviton
SKU:
2R208-121
Rating:
(0)
Q&A:
(0)
Submeter, Outdoor, 120/208/240v, 3 Phase 4 Wire, Max 1200a, Three Element, Electric Meter
Magnifying glass
Hover image to zoom
$648.86 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1200 Amps

Description

–
Features
  • The Leviton VerifEye Series 2000 line of revenue-grade submeters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 2000 submeters are easy to specify and install for new construction and retrofits.
  • Measures kWh and demand (optional) Conform to all applicable standards of ANSI C12.1 Equipped with an Isolated Pulse Output channel Utilizes revenue grade 0.3% accuracy class 0.1A secondary solid core CTs that conform to all applicable ANSI requirements or 1.0% accuracy split-core CTs Up to three sets of CTs per phase can be paralleled per meter without the need for a meter multiplier Enclosures include surface mount industrial grade JIC steel indoor and NEMA 4X outdoor Interfaces with numerous communication systems Hardwired Automatic Meter Reading (AMR) or wireless AMR Large LCD display shows kWh and instantaneous and peak demand (optionally) with manual keyed reset Load Indicator LED verifies meter functionality Reverse Phase Indicator LED illuminates if the meter is improperly installed UL/cUL Listed for UL 916 Energy Monitoring Equipment Five year warranty

Specifications
  • CTs Included: No Meter Only
  • Amperage: 1200 A
  • Voltage: 120/240/208 VAC 3PH 4W
  • Product Type: Electric Submeter
  • Product Line: Series 2000
  • Meter Configuration: Single Meter
  • Communication: Pulse Output
  • Enclosure: Outdoor (NEMA 4X)
  • Country of Origin: United States
  • RoHS Compliant: FALSE

Specs

–
Amperage:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy