Apply to be a TradeMaster!
Main product image of Single-Pole, Specification Grade Toggle Switch, 30A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole, Specification Grade Toggle Switch, 30A - Ivory (120/277V)

Brand:
Leviton
SKU:
3031-2I
Rating:
(0)
Q&A:
(0)
Single-Pole, Specification Grade Toggle Switch, 30A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$18.95 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Specification

Description

–
The Leviton 3031-2I is a double-pole AC quiet switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in ivory. This double-pole AC quiet switch is designed to withstand demanding environments. The model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This double-pole AC quiet switch is perfect for use in hospitals, schools, hotels and commercial office buildings. This is a self-grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Tried-and-true toggle designs
  • Available in a wide variety of configurations

Specifications:
  • Grounding: Grounding
  • Amperage: 30 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 2HP-120V 2HP-240V-277V
  • Max. Amperage: 24 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Ivory
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

2

Terminations:

Side

Back

Ground:

Self Grounding

Color:

Ivory

Material:

Thermoplastic

Application:

Light Switch

Grade:

Specification

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy