Shop Resideo Sale
Main product image of Coverplate, Single-Gang, Flip-lid, Duplex, Weather-resistant (Black)
Magnifying glass
Hover image to zoom

Coverplate, Single-Gang, Flip-lid, Duplex, Weather-resistant (Black)

Brand:
Leviton
SKU:
3056-E
Rating:
(0)
Q&A:
(0)
Coverplate, Single-Gang, Flip-lid, Duplex, Weather-resistant (Black)
Magnifying glass
Hover image to zoom
$53.83 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Black

Description

–
Features
  • Leviton's line of temporary power solutions now includes industrial grade portable outlet boxes with cover plates and weather resistant flip lids. For applications ranging from industrial and processing plants to construction and maintenance to entertainment and theater, these durable devices will help to deliver the power you need, where you need it. Constructed of high-performance TPV, these boxes maintain their integrity in most any temperature, are extremely resistant to harsh chemicals and exhibit excellent strength and resistance to fatigue. They are available in single and two-gang sizes, both feed-thru and pendant style. Plus, you can choose either high-visibility yellow (for most industrial and commercial applications) or black (for entertainment applications). Coverplates and Flip lids are available in many common configurations.

Specifications
  • Flammability: Rated V-0 (Plate), HF-1 (Gasket) per UL 94
  • Warranty: 2-Year Limited
  • Device Type: Cover
  • UL Listed: 514D
  • Spring Hinge Components: Stainless Steel
  • RoHS Compliant: FALSE
  • Gasket: Neoprene/EPDM/SBR Blend
  • RoHS: Compliant
  • Operating Temperature: -40 °C to 93 °C
  • Country of Origin: Mexico
  • Color: Black
  • Gang: 1
  • Plate Material: Polycarbonate
  • Mounting Screws: Stainless Steel

Specs

–
Warranty:

2 years

Product Type:

Cover

Color:

Black

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy