Apply to be a TradeMaster!
Main product image of Weather-resistant Coverplate (Black)
Magnifying glass
Hover image to zoom

Weather-resistant Coverplate (Black)

Brand:
Leviton
SKU:
3061-E
Rating:
(0)
Q&A:
(0)
Weather-resistant Coverplate (Black)
Magnifying glass
Hover image to zoom
$49.13 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Gasket: Neoprene/EPDM/SBR Blend
  • RoHS Compliant: TRUE
  • UL Listed: 514D
  • Operating Temperature: -40 °C to 93 °C
  • Device Type: Cover
  • Flammability: Rated V-0 (Plate), HF-1 (Gasket) per UL 94
  • Color: Black
  • Spring Hinge Components: Stainless Steel
  • Plate Material: Polycarbonate
  • RoHS: Compliant
  • Country of Origin: Mexico
  • Gang: 1
  • Warranty: 2-Year Limited
  • Mounting Screws: Stainless Steel

Specs

–
Color:

Black

Product Type:

Cover

Warranty:

2 years

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy