Apply to be a TradeMaster!
Main product image of Weather-resistant Coverplate
Magnifying glass
Hover image to zoom

Weather-resistant Coverplate

Brand:
Leviton
SKU:
3061-Y
Rating:
(0)
Q&A:
(0)
Weather-resistant Coverplate
Magnifying glass
Hover image to zoom
$49.13 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • RoHS: Compliant
  • Device Type: Cover
  • Color: Yellow
  • Gang: 1
  • UL Listed: 514D
  • Mounting Screws: Stainless Steel
  • Gasket: Neoprene/EPDM/SBR Blend
  • Plate Material: Polycarbonate
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico
  • Warranty: 2-Year Limited
  • Spring Hinge Components: Stainless Steel

Specs

–
Warranty:

2 years

Country of Origin:

Mexico

Color:

Yellow

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy