Apply to be a TradeMaster!
Main product image of Portable Outlet Box, Single-Gang, Extra Deep, Pendant Style, Cable Diameter (0.590", 1.000") (Yellow)
Magnifying glass
Hover image to zoom

Portable Outlet Box, Single-Gang, Extra Deep, Pendant Style, Cable Diameter (0.590", 1.000") (Yellow)

Brand:
Leviton
SKU:
3099-2Y
Rating:
(0)
Q&A:
(0)
Portable Outlet Box, Single-Gang, Extra Deep, Pendant Style, Cable Diameter (0.590", 1.000") (Yellow)
Magnifying glass
Hover image to zoom
$84.83 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Adjustable strain relief provides protection for entire range of cable diameters
  • Variety of cover options available, including standard coverplates and weather-resistant flip lid versions
  • Extremely resistant to heat and harsh chemicals
  • Portable Electrical Outlet Boxes from Leviton are the perfect solution for treating OSHA and NEC Compliant portable power pendants and stringers for temporary power applications.

Specifications
  • RoHS Compliant: TRUE
  • Device Type: Box
  • Warranty: 2-Year Limited
  • Screw Inserts: Nylon
  • Operating Temperature: -20 °C to 100 °C
  • Box Material: Santoprene TPV
  • Flammability: Rated V-2 (Strain Relief), V-0 (Box) per UL 94
  • Torque Range: 1/2" NPT & 1" NPT 45-55 in-LBS
  • Country of Origin: Mexico
  • Gang: 1
  • Locking Nut: Steel
  • Strain Relief: Nylon
  • Box Volume: 22.3 cu in
  • RoHS: Compliant
  • Style: Pendant
  • Color: Yellow
  • UL Listed: 514C

Specs

–
Product Type:

Box

Color:

Yellow

Country of Origin:

Mexico

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy